Apply to be a TradeMaster!
Main product image of Alloy Ratchet Tube Bender Kit
Magnifying glass
Hover image to zoom

Alloy Ratchet Tube Bender Kit

SKU:
63325
Rating:
(1)
Q&A:
(0)
Alloy Ratchet Tube Bender Kit
Magnifying glass
Hover image to zoom
$382.49 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/8", 1/4", 1/2", 3/4", 7/8", 5/16"

Description

–
The YELLOW JACKET Alloy Ratchet Tube Bender Kit creates smooth and consistent bends when working with 1/4" to 7/8" soft copper, aluminum and light wall hydraulic tubing. The mandrel attachment ball-detent feature and color-coded mandrels make it easy to switch between different tubing sizes. The simple, yet powerful ratcheting mechanism is easy to actuate. The 63342 Reverse Bender included in the 63325 Deluxe Kit (pictured) adds the capability to bend tubing from the outside of the bend.

  • Color coded alloy mandrels to bend 1/4", 5/16", 3/8", 1/2", 5/8", 3/4" and 7/8" tubing
  • Reverse Bending Mandrel (PN 63342) included in Deluxe Kit (PN 63325) or may be ordered separately
  • Simple and secure mandrel attachments with ball-dent feature
  • Smooth and consistent bends every time
  • Bend 3/4” tube to 90 degrees in less than 10 seconds
  • Trouble-free ratchet mechanism
  • Quick change bending mandrels and shoes to rapidly move from one size tubing to the next
  • Cutter and reamer helps prepare tubing
  • Durable, hard plastic case
  • One-year warranty

Specs

–
Product Type:

Bender

Size:

3/8"

5/8"

1/4"

1/2"

3/4"

7/8"

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Bender
3/8"
5/8"
1/4"
1/2"
3/4"
7/8"
5/16"

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Simple tube bender

Works well and simple to use.
Roy
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy