Apply to be a TradeMaster!
Main product image of Alloy Ratchet Tube Bender Kit (1/4" to 7/8")
Magnifying glass
Hover image to zoom
Alloy Ratchet Tube Bender Kit (1/4" to 7/8")
Magnifying glass
Hover image to zoom
$269.36 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 5/16", 1/4", 3/4", 3/8", 7/8", 5/8"

Description

–
The YELLOW JACKET Alloy Ratchet Tube Bender Kit creates smooth and consistent bends when working with 1/4" to 7/8" soft copper, aluminum and light wall hydraulic tubing. The mandrel attachment ball-detent feature and color-coded mandrels make it easy to switch between different tubing sizes. The simple, yet powerful ratcheting mechanism is easy to actuate.
  • Color coded alloy mandrels to bend 1/4", 5/16", 3/8", 1/2", 5/8", 3/4" and 7/8" tubing
  • Simple and secure mandrel attachments with ball-dent feature
  • Smooth and consistent bends every time
  • Bend 3/4" tube to 90° in less than 10 seconds
  • Trouble-free ratchet mechanism
  • Quick change bending mandrels and shoes to rapidly move from one size tubing to the next
  • Cutter and reamer helps prepare tubing
  • Durable, hard plastic case
  • One-year warranty
  • Please Note: Reverse Bending Mandrel (PN 63342) included in Deluxe Kit (PN 63325) or may be ordered separately

Specs

–
Product Type:

Bender

Size:

1/2"

5/16"

1/4"

3/4"

3/8"

7/8"

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Size
Bender
1/2"
5/16"
1/4"
3/4"
3/8"
7/8"
5/8"
Bender
3/4"
5/8"
3/8"
5/16"
1/2"
1/4"
7/8"

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Use this for AC work, works very well for what I need!
Garcicar
Orlando
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Makes perfect bends
Pete
Ventura
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

QUICK AND SLICK

These tubing bender kits are the only way to install a line set. Not only time saving but the end result is a professional looking installation. I had a Hilmor but one of my guys left it on a job only to disappear. I chose this Yellow Jacket because of the accessories. It owrks well but needs a little break in period. As always supplyhouse.com comes through with great products and great service.
jccool
Pittsburgh
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy