Apply to be a TradeMaster!
Main product image of Wrap-Around Cylinder Heater (115V)
Magnifying glass
Hover image to zoom

Wrap-Around Cylinder Heater (115V)

SKU:
68848
Rating:
(0)
Q&A:
(0)
Wrap-Around Cylinder Heater (115V)
Magnifying glass
Hover image to zoom
$433.61 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Features:
  • 115V, 200 watt
  • Long straps - fit most recovery cylinders (30/50-125 lb. cylinders)
  • Thermostat controlled with maximum 130F (54C) and minimum 120F (48.8C) (surface temperature of tank)
  • Cycles on/off to maintain surface temperature
  • 26" length x 6" height
  • 20" Velcro straps

Specs

–
Product Type:

Crankcase Heater

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy