Apply to be a TradeMaster!
Main product image of Omni Digital Vacuum Gauge with 1/4" Coupler
Magnifying glass
Hover image to zoom

Omni Digital Vacuum Gauge with 1/4" Coupler

SKU:
69020
Rating:
(2)
Q&A:
(0)
Omni Digital Vacuum Gauge with 1/4" Coupler
Magnifying glass
Hover image to zoom
$225.58 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
450 MAX PSI

Description

–
The YELLOW JACKET® Omni™ Digital Vacuum Gauge is an easy-to-use, compact vacuum gauge that is loaded with features for the price. And it’s rugged, too. Made with high impact, glass reinforced housing, it survives moisture and accidental drops or attachment to a high pressure line. The easy-to-clean vacuum sensor handles 450 psi positive pressure and reads several units of vacuum (microns, millibar, Torr, and Pascal).

Specs

–
Product Type:

Vacuum Gauge

Max Pressure (PSI):

450
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
Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Omni Digital Vacuum Gauge with 1/4" Coupler
Omni Digital Vacuum Gauge with 1/4" Coupler
SKU: 69020
(2)
Vacuum Gauge
Vacuum Gauge

Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-2 of 2 reviews

4 Season Vacuum Gauge? NOT RECOMMENDED.

I bought this because its small and looks really cool. These are not able to handle even a little bit of moisture. As techs who are often outside during all weather conditions we need reliable gear that can handle inclemental weather. I've killed two of these units within 1 years time. I'll go back to my original JB vacuum gauge set still in use after 7 years which is under the same outdoors conditions.
ZippyInstaller
Pittsburgh, PA
6 years ago
Was this review helpful to you?

Poor operation manual

Operation of the unit is not self explaining. It's menu driven but lacks an "Enter" button, so after you've scrolled through it's options there doesn't appear to be a way to accept the change you've wanted. For example, if you want to activate the beeper to notify you that the target level has been reached, there's a symbol of a speaker with a bar through it. Using the "Display" button you can remove the bar but there appears to be no way of making it stay that way. The instructions that come with it or online do not show how to make these changes. There is also a red light that blinks but doesn't appear to do anything. I would not recommend this unit.
T Bledsoe
Indiana
8 years ago
Was this review helpful to you?