Apply to be a TradeMaster!
Main product image of SuperEvac LCD Vacuum Gauge w/ Case
Magnifying glass
Hover image to zoom

SuperEvac LCD Vacuum Gauge w/ Case

SKU:
69075
Rating:
(2)
Q&A:
(0)
SuperEvac LCD Vacuum Gauge w/ Case
Magnifying glass
Hover image to zoom
$448.49 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Yellow Jacket 69075 is a SuperEvac LCD Vacuum Gauge full range complete in case. Thermocouple technology has long been proven in the laboratory and in precision industrial instrumentation for sensing the deep vacuum range. Thermocouple sensors are factory-calibrated and exhibit few of the electronic variances of thermistor sensors found in many other electronic gauges. Yellow Jacket 69075 is supplied with a durable molded case with storage for sensor, cable and brass connector.

Thermocouple sensor features: Full range from atmosphere to 1 micron. The Yellow Jacket 69075 SuperEvac, LCD vacuum gauge combines thermocouple sensor technology with advanced electronics for precise readings and repeatability not found with thermistor sensors or analog meters.

Thermocouple Sensor Features:
  • No adjustments or warm-up. Stays calibrated after on/off switching and long evacuations
  • Automatic battery compensation
  • Automatic ambient temperature compensation
  • Replacement sensor requires no calibration

LCD Gauge Features:
  • Normal handling and jarring will not affect the LCD reading
  • Case protects electronic circuitry and sensor
  • Calibration standards traceable to NIST
  • Automatic shut-off 20 minutes after power up and no change
  • Precision circuitry controls sensor and translates sensor input into micron readings
  • Made in the USA

Included:
  • Digital 760,000 to 1 micron gauge mounted on rugged housing
  • 6' coiled sensor cable
  • Thermocouple sensor with adapter
  • All metal coupler (69071)
  • Warranty registration card

Specs

–
Product Type:

Vacuum Gauge

Operating Temp Range:

-30° to 125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of SuperEvac LCD Vacuum Gauge w/ Case
SuperEvac LCD Vacuum Gauge w/ Case
SKU: 69075
(2)
Vacuum Gauge
Vacuum Gauge

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

5 stars for this Yellow Jacket vacuum gauge.

We use this vacuum gauge every day. Several times a day. A real bonus that it comes attached in a tough plastic case. You can't go wrong with Yellow Jacket !
Uncle Bob
Normal Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best in the market

I really appreciate supply house, providing tools and equipment at a very discounted price compared to the local distributors. I'm finding out that everything they sell me including the specific item. It's good quality.!
Tony
Bethlehem Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy