Apply to be a TradeMaster!
Main product image of Digital Vacuum Gauge
Magnifying glass
Hover image to zoom

Digital Vacuum Gauge

SKU:
69086
Rating:
(0)
Q&A:
(0)
Digital Vacuum Gauge
Magnifying glass
Hover image to zoom
$365.81 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
450 MAX PSI

Description

–
Seven units of vacuum for confidence. This easy-to-use gauge shows that air and moisture have been removed from the system. Simple push of a button changes the display readout between 7 units of vacuum.

Each displays down to the equivalent of 10 microns of vacuum to let you know that your vacuum pump is clean and performing properly. If the sensor gets dirty, simply plug a new sensor into the gauge, run through a quick calibration process and be back on the job within minutes.

Features:
  • Unique patented thermal conductivity sensor automatically compensates for temperature
  • Replaceable, cleanable, plug-in sensor (Part #69087) handles 450 psi positive pressure
  • Displays 7 different units of vacuum (microns, milliTorr, Torr, millimeters of mercury, millibar, kiloPascal and Pascal)
  • 12" coiled sensor cord stretches to 24" for easy reach, connectivity and readability of display
  • Low battery indicator
  • Automatic shut-off after 20 minutes
  • Calibration standards traceable to NIST
  • 32° to 122°F (0° to 50°C) operating temperature range
  • 12 oz. (340 g) with battery
  • Approximately 25 hours continuous battery life
  • Made in the USA

Specs

–
Product Type:

Vacuum Gauge

Operating Temp Range:

32° to 122°F

Max Pressure (PSI):

450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Vacuum Gauge
Vacuum Gauge
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy