Apply to be a TradeMaster!
Main product image of 4 CFM Single Phase SuperEvac PLUS II Vacuum Pump, 60 Hz (115V)
Magnifying glass
Hover image to zoom

4 CFM Single Phase SuperEvac PLUS II Vacuum Pump, 60 Hz (115V)

SKU:
93740
Rating:
(0)
Q&A:
(0)
4 CFM Single Phase SuperEvac PLUS II Vacuum Pump, 60 Hz (115V)
Magnifying glass
Hover image to zoom
$864.77 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
4 CFM

Description

–

The Brushless DC (BLDC) Motor incorporated in the next generation YELLOW JACKET SuperEvac PLUS II Vacuum Pump provides key advantages over existing AC technology vacuum pumps. High torque and high efficiency define the ultimate performance in the most reliable vacuum pump. Able to function in extreme low voltage conditions and field rated to 15 microns, the SuperEvac PLUS II is always ready. 

High Torque, High Efficiency, Brushless DC (BLDC) Motor

  • High Torque means power is always there on demand
  • High efficiency means less mechanical and electrical stress; and long life
  • Easily handles supply voltage variations; especially low voltage conditions
  • Starts and operates in extreme temperature conditions, especially low temperatures
  • Over 20% lighter than AC motor-driven pumps
  • No low battery condition - No Battery to let you down

Performance and Ergonomics

  • Convenient shoulder strap for easy carrying over long distances with built-in mount points
  • Small oil bath requires less oil
  • Built-in cooling fins to cool pump and increase performance
  • Oil suck-back valve
  • Elongated oil sight glass -  easier to see oil level and condition
  • Tethered oil drain plug

Features & Benefits

  • Designed for use with A2L systems
  • Isolation valve for oil changes without losing vacuum in the system
  • Gas ballast valve keeps oil cleaner, longer during evacuation
  • Internal intake check valve to help prevent oil backup into the system and to maintain vacuum during a power failure
  • Intake filter screen keeps damaging particles from entering the pump
  • Heavy duty rotors and bearings
  • Built-in vacuum gauge
  • Wide mouth oil reservoir port for easier, cleaner filling. Doubles as a pump exhaust - threaded to attach a garden hose for exhausting to a remote location.
  • Large brass oil drain for easy access to fast oil changes
  • Downward angled oil sump to remove contaminants usually trapped in other pump designs
  • Non-sparking switch for A2L compliance
  • Locking, low-profile IEC connector with 9'10" (3 meter) power cord to prevent accidental removal
  • Heavy duty steel handle
  • Lift hook for hoisting pump to rooftops
  • IPX4 Rating - resistant to water splashes from any direction
  • Two-year warranty
  • Made in USA

Specs

–
Product Type:

Vacuum Pump

Phase:

1

Voltage:

115V

Hertz:

60

Air Flow Capacity (CFM):

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy