Apply to be a TradeMaster!
Main product image of SuperEvac Pump (6 CFM)
Magnifying glass
Hover image to zoom

SuperEvac Pump (6 CFM)

SKU:
93760
Rating:
(0)
Q&A:
(0)
SuperEvac Pump (6 CFM)
Magnifying glass
Hover image to zoom
$862.95 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
8'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Air Flow Capacity (CFM)
6 CFM

Description

–
Features
  • Isolation valve for oil changes without losing vacuum in the system
  • Built-in vacuum indicator gauge
  • Wide-mouth oil reservoir port for easier, cleaner filling. Doubles as pump exhaust- threaded to attach garden hose for exhausting to remote location
  • Large oil sight glass for easy monitoring of oil level
  • Large brass oil drain for easy access to fast oil changes
  • Gas ballast valve keeps oil cleaner, longer during evacuation of wet systems
  • Internal intake check valve prevents oil backup into the system during a power failure
  • Intake filter screen keeps damaging particles from entering the pump
  • Heavy duty rotors and bearings
  • Heavy duty steel handle with lift hook for well-balanced carrying
  • Tethered port caps stay with the pump
  • Metal with rubber overlay base for stability
  • Made in the USA

Specs

–
Cord Length:

8'

Product Type:

Vacuum Pump

Horse Power:

1/2

Oil Capacity (fl. oz.):

27

Air Flow Capacity (CFM):

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy