Apply to be a TradeMaster!
Main product image of SuperEvac PLUS II 11 CFM Two-Stage Vacuum Pump, 50-60 Hz (115V)
Magnifying glass
Hover image to zoom

SuperEvac PLUS II 11 CFM Two-Stage Vacuum Pump, 50-60 Hz (115V)

SKU:
93790
Rating:
(0)
Q&A:
(0)
SuperEvac PLUS II 11 CFM Two-Stage Vacuum Pump, 50-60 Hz (115V)
Magnifying glass
Hover image to zoom
$2,102.33 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
11 CFM
Product Highlight: Stages
2
Product Highlight: Warranty
2 Year Warranty

Description

–
The Brushless DC (BLDC) Motor incorporated in the next generation YELLOW JACKET SuperEvac PLUS II Vacuum Pump provides key advantages over existing AC technology vacuum pumps. High torque and high efficiency define the ultimate performance in the most reliable vacuum pump. Able to function in extreme low voltage conditions and field rated to 15 microns, the SuperEvac PLUS II is always ready.

Features:
  • Over 20% lighter than AC motor-driven pumps
  • Isolation valve for oil changes without losing vacuum in the system
  • Gas ballast valve keeps oil cleaner, longer during evacuation
  • Internal intake check valve to help prevent oil backup into the system and to maintain vacuum during a power failure
  • Intake filter screen keeps damaging particles from entering the pump
  • Heavy duty rotors and bearings
  • Built-in vacuum gauge
  • Wide mouth oil reservoir port for easier, cleaner filling.
  • Doubles as a pump exhaust - threaded to attach a garden hose for exhausting to a remote location.
  • Large brass oil drain for easy access to fast oil changes
  • Downward angled oil sump to remove contaminants usually trapped in other pump designs
  • Non-sparking switch for A2L compliance
  • Locking, low-profile IEC connector with 9'10" (3 meter) power cord to prevent accidental removal
  • Heavy duty steel handle
  • Lift hook for hoisting pump to rooftops
  • Convenient shoulder strap for easy carrying over long distances with built-in mount points
  • Designed for use with A2L systems
  • Two-year warranty

Specs

–
Product Type:

Vacuum Pump

Voltage:

115V

Frequency:

50-60 Hz

Air Flow Capacity (CFM):

11

Stages:

2

Application:

HVAC

Warranty:

2 Year

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy