Apply to be a TradeMaster!
Main product image of MaxFlow Evacuation Hose Kit
Magnifying glass
Hover image to zoom
MaxFlow Evacuation Hose Kit
Magnifying glass
Hover image to zoom
$183.36 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length

Description

–
Get the best performance out of your vacuum pump. By combining two very popular YELLOW JACKET products, system evacuation time can be significantly reduced. The MaxFlow Evacuation Kit combines a 1/2” vacuum hose with our most popular core removal tool for more than five times the evacuation speed then when standard hose sizes are used.

Product Specifications
  • Includes 60” heavy duty hose with 3/8“ straight x 1/4” 45° ends and a 18975 core removal tool packaged in a clamshell.

Key Feature/ Benefits
  • 1/4” Core/Vacuum/Charge Tool removes cores that cause restriction
  • 1/2" Large diameter hose (3/8“ x 1/4” 45°) creates full, quicker flow
    • Heavy duty hose won't collapse
    • Vacuum rated to 20 microns
  • Opens up over 90% of internal diameter of access hose
  • Perform A/C and refrigeration system evacuations up to 4x faster than using 1/4” hoses
  • Reduce the time it takes to pull and hold vacuum leaving a tight and dry system
Product Applications
  • Fast system evacuation

Specs

–
Product Type:

Evactuation Hose Kit

Length (Inches):

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy