Apply to be a TradeMaster!
Main product image of RecoverXLT Refrigerant Recovery System
Magnifying glass
Hover image to zoom

RecoverXLT Refrigerant Recovery System

SKU:
95760
Rating:
(0)
Q&A:
(0)
RecoverXLT Refrigerant Recovery System
Magnifying glass
Hover image to zoom
$1,583.26 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
3 Year (Compressor)/ 1 Year (Parts, Labor) Warranty
Product Highlight: Refrigerant Type
R-410A

Description

Fully automatic operation for fast recovery of Class III, IV and V refrigerants including R-410A, backed by the best warranty in the industry.

Features:
  • Single valve control for easy changeover from liquid to vapor to purge (patent pending)
  • Constant Pressure Regulator (CPR) valve regulates refrigerant to the compressor. Eliminates the need for the technician to throttle the suction valve
  • Advanced 1/2 hp, 3425 rpm oil-less compressor with precision valves manufactured in an ISO-9001 facility
  • Recovers refrigerant and shuts off when unit reaches 13" of vacuum. Unit will automatically restart if system pressure rises
  • Indicator signals “recovery complete”
  • Quiet running with components nested to reduce vibration and noise. Oil-less compressor is inherently quiet
  • Controls and gauges inset for protection and angled for easy access and viewing
  • Senses back pressure from tank and shuts off automatically at 517 psi for safety
  • Reusable mesh particulate filter inserts into suction port for protection. Simple cleaning eliminates replacement due to clogging
  • ”On-the-fly” purge with simple turn of a knob to remove residual refrigerant and help prevent cross-contamination
  • High efficiency fan keeps air moving across condenser for cool running even in hot weather
  • High strength HDPE case for lightweight and rugged use. Rounded corners help protect from nicks and scrapes
  • Single high pressure safety switch
  • Includes three-year compressor warranty (1 year parts and labor)
  • Made in the USA
  • Tested by UL to ARI 740-98
  • Refrigerant compatibility: 12, 22, 134a, 407c, 410a, 500, 502, HP, MP and blends

Specs

Product Type:

Refrigerant Recovery

Horse Power:

1/2

Warranty:

3 Year (Compressor)/ 1 Year (Parts, Labor)

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy