Apply to be a TradeMaster!
950/1150 RPM Condenser Motor (3 HP, 3 PH, 200/240V), 024-25179-002

950/1150 RPM Condenser Motor (3 HP, 3 PH, 200/240V), 024-25179-002

Brand:
York
SKU:
024-25179-002
Rating:
(0)
Q&A:
(0)
950/1150 RPM Condenser Motor (3 HP, 3 PH, 200/240V), 024-25179-002
$2,635.99 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 73 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 200v
Product Highlight: RPM
1150, 950 RPM
Product Highlight: Horse Power
3 HP

Description

–
024-25179-002 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Voltage:

240v

200v

Phase:

3

Horse Power:

3

RPM:

1150

950

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy