Apply to be a TradeMaster!
710/850 RPM Motor (3 HP, 3 PH, 480V), 024-25247-001

710/850 RPM Motor (3 HP, 3 PH, 480V), 024-25247-001

Brand:
York
SKU:
024-25247-001
Rating:
(0)
Q&A:
(0)
710/850 RPM Motor (3 HP, 3 PH, 480V), 024-25247-001
$5,105.03 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 171 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: RPM
710, 850 RPM
Product Highlight: Horse Power
3 HP

Description

–
024-25247-001 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Voltage:

480V

Phase:

3

Horse Power:

3

RPM:

710

850

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy