Apply to be a TradeMaster!
1140 RPM Condenser Motor (2 HP, 3 PH, 460V), 024-27322-207

1140 RPM Condenser Motor (2 HP, 3 PH, 460V), 024-27322-207

Brand:
York
SKU:
024-27322-207
Rating:
(2)
Q&A:
(0)
1140 RPM Condenser Motor (2 HP, 3 PH, 460V), 024-27322-207
$753.14 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
2 HP

Description

–
024-27322-207 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Voltage:

460v

Horse Power:

2

Phase:

3

RPM:

1140

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Right part at a good price.

I would buy this again the right part at a good price.
E Electric
Florence KY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect fit
Fred
Springfield, Mo.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy