Apply to be a TradeMaster!
Main product image of 1160 RPM, 2 HP 3-PH Condenser Fan Motor (460V), 024-30900-001
Magnifying glass
Hover image to zoom

1160 RPM, 2 HP 3-PH Condenser Fan Motor (460V), 024-30900-001

Brand:
York
SKU:
024-30900-001
Rating:
(0)
Q&A:
(0)
1160 RPM, 2 HP 3-PH Condenser Fan Motor (460V), 024-30900-001
Magnifying glass
Hover image to zoom
$881.82 each
In Stock
In Stock
Get 3 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1160 RPM
Product Highlight: Horse Power
2 HP

Description

–
1160 RPM, 2 HP 3-PH Condenser Fan Motor (460V) Specifications:
  • Applied
  • Specs

    –
    RPM:

    1160

    Horse Power:

    2

    Phase:

    3

    Voltage:

    460v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy