Apply to be a TradeMaster!
Main product image of 850 RPM Motor (2 HP, 3 PH, 460V), 024-34980-201
Magnifying glass
Hover image to zoom

850 RPM Motor (2 HP, 3 PH, 460V), 024-34980-201

Brand:
York
SKU:
024-34980-201
Rating:
(0)
Q&A:
(0)
850 RPM Motor (2 HP, 3 PH, 460V), 024-34980-201
Magnifying glass
Hover image to zoom
$1,433.72 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
850 RPM
Product Highlight: Horse Power
2 HP

Description

–
024-34980-201 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Horse Power:

2

Voltage:

460v

RPM:

850

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy