Apply to be a TradeMaster!
Main product image of 3 Pole Contactor (120V, 80A), 024-35470-000
Magnifying glass
Hover image to zoom

3 Pole Contactor (120V, 80A), 024-35470-000

Brand:
York
SKU:
024-35470-000
Rating:
(0)
Q&A:
(0)
3 Pole Contactor (120V, 80A), 024-35470-000
Magnifying glass
Hover image to zoom
$1,619.99 each
In Stock
In Stock
Get 5 Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
80 Amps

Description

–
024-35470-000 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Amperage:

80

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy