Apply to be a TradeMaster!
Main product image of 2 HP Fan Motor, 024-36873-207
Magnifying glass
Hover image to zoom

2 HP Fan Motor, 024-36873-207

Brand:
York
SKU:
024-36873-207
Rating:
(4)
Q&A:
(0)
2 HP Fan Motor, 024-36873-207
Magnifying glass
Hover image to zoom
$1,511.72 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2 HP

Description

–
Note: Image displayed may not represent actual product.

2 HP Fan Motor

Specs

–
Horse Power:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect fit

Unfortunately the packaging wasn't the best. The motor was a little banged up on arrival. I travel for work and was leaving the next day so I wasn't able to get a replacement. The motor did work so everything worked out.
Icemaker
Anaheim
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exact replacement
Roswell
Houma, La
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In stock and ready to go!

Ordered with prompt delivery makes a huge difference.
Stone
Dallas, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Product Delivery

Excellent product delivery the next day.
Motor head
Dallas, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy