Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
York Parts
York Motors
Blower Motors & Parts
4 Ton Blower Assembly, 3500-6901/A
Brand:
York
SKU:
3500-6901/A
Rating:
(5)
Q&A:
(0)
Hover image to zoom
3500-6901/A has been discontinued
Discontinued September 11, 2024
This product was discontinued by the manufacturer.
Description
–
3500-6901/A Is an official OEM replacement part for York HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
14 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 5 reviews
100%
would recommend this product
5
out of 5 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-5
of
5
reviews
Sort: Most Recent
Great
Amazing exactly what I needed
Josh
Carrollton
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exact replacement for my EB12B blower assembly
Fast shipping and quality parts. The York 3500-6901/A was and identical replacement for my EB12B blower assembly.
James
TX
4 years ago
Was this review helpful to you?
0
0
Flag this review
Exactly what we needed
part showed up quickly and was exactly what we needed to do the job right. It is great being able to do the full assembly not just the motor or wheel.
Clean Air
Oregon
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Excellent Product!
Arrived quickly and works perfectly. Very good quality.
Duane
WV
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy again.
Fit as should.
Wade
Mosinee, WI
6 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video