Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CM9M120D20MP11 Parts - York Furnace
Brand:
York
SKU:
CM9M120D20MP11
Description
–
York Furnace CM9M120D20MP11
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
33
Replacement Parts
PSC Modulating Furnace Kit, S1-37327916001
SKU:
S1-37327916001
York
Condensate Hose, S1-028-15857-000
SKU:
S1-028-15857-000
York
Ferrule, S1-023-20541-000
SKU:
S1-023-20541-000
York
10K Thermistor Sensor w/ 6" Leads, S1-03109199000
SKU:
S1-03109199000
York
5/8" x .281" Neoprene Mtg Grommet, S1-02814740000
SKU:
S1-02814740000
York
97% Modulating Gas Valve, S1-02543257000
SKU:
S1-02543257000
York
Norton 271N Hot Surface Ignitor, S1-02532625000
SKU:
S1-02532625000
York
Auto Limit Switch (120°F Close, 160°F Open), S1-02541322000
SKU:
S1-02541322000
York
Furnace Door Switch, S1-02435738000
SKU:
S1-02435738000
York
Rain Gutter Hose, S1-02815539000
SKU:
S1-02815539000
York
SPNO Close On Fall Switch (-.15" WC), S1-02435979000
SKU:
S1-02435979000
York
Parts Package Replacement, S1-029-24481-000
SKU:
S1-029-24481-000
York
Vent Hole Plug, S1-029-24406-000
SKU:
S1-029-24406-000
York
Blower Rail, S1-073-27825-001
SKU:
S1-073-27825-001
York
Black (EPDM) Tubing, 028-16427-000
SKU:
028-16427-000
York
Blower Track Bracket, S1-073-27825-002
SKU:
S1-073-27825-002
York
Motor Mount Kit, S1-37319831002
SKU:
S1-37319831002
York
Combustion Blower Motor Assembly, S1-32649692000
SKU:
S1-32649692000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video