Shop Resideo Sale
Main product image of Norton 271N Hot Surface Ignitor, S1-02532625000
Magnifying glass
Hover image to zoom

Norton 271N Hot Surface Ignitor, S1-02532625000

Brand:
York
SKU:
S1-02532625000
Rating:
(26)
Q&A:
(0)
Norton 271N Hot Surface Ignitor, S1-02532625000
Magnifying glass
Hover image to zoom
$80.37 each
In Stock
In Stock
Get 217 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
27N Model

Description

–
S1-02532625000 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Used With:

27N Model

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 26 reviews
96% would recommend this product
5
out of 26 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 26 reviews

Just like the original.

This was the original brand in the York furnace and it actually works! The Chinese copy we tried before this only lasted one night.
Steve
Maryland
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works great as replacement of original part to extend life of my furnace.
Fritz
Bellingham, WA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this Company again.

Prompt delivery, Direct replacement parts.
Mjopo
Lakeville, NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Coleman Furnace

Ignitor finally went, so I ordered a new replacement schedule for Monday delivery and was surprised it arrived the following day of ordering! Not even a five minute job..and it worked as it should perfectly! 👍🏽 Thanks to everyone at "SupplyHouse" for such quick and thorough service!! Greatly appreciated!!
ChéChé
N.J.
1 years ago
Was this review helpful to you?

Fast delivery and perfect fit

The part arrived in a couple days and it fit my furnace perfectly.
JC
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service Good Price

The part was exactly what I needed. And it shipped out earlier than I expected, through a major snow storm! Price was better than what my HVAC guy could get locally.
Mark
Cumberland MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement hot surface igniter

Worked like a champ
Dennis
Cincinnati
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement hot surface igniter on coleman furnace

Worked like a champ
Anonymous
Somewhere
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exact replacement part
HVAC Tommy
Centreville Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I expected

Exactly what I expected Perfect replacement for OEM part. Delivered on time
Sam
Denver CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy