Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CZF03613CA Parts - York Central Air Conditioner
Brand:
York
SKU:
CZF03613CA
Description
–
York Central Air Conditioner CZF03613CA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Main Wiring Harness, S1-37320055004
SKU:
S1-37320055004
York
Temperature Sensor Replacement, S1-02542683000
SKU:
S1-02542683000
York
3/4" Suction Valve Replacement, S1-022-11568-000
SKU:
S1-022-11568-000
York
3/8" Liquid Valve Replacement, S1-02211567000
SKU:
S1-02211567000
York
Neoprene Compressor Isolator, S1-028-10581-000
SKU:
S1-028-10581-000
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
22" CW 12510 1/2" Bore Fan Prop, S1-02646344000
SKU:
S1-02646344000
York
Control Board Kit, S1-33102952000
SKU:
S1-33102952000
York
3/8" Sweat Sealed Filter Drier, S1-400503
SKU:
S1-400503
York
Refrig Pres Cntrl 60/90 #, S1-02542674000
SKU:
S1-02542674000
York
Black Base Pan, S1-028-14885-001
SKU:
S1-028-14885-001
York
Refrigerant Pressure Control, 650O 450C, S1-02538888001
SKU:
S1-02538888001
York
40" Compressor Harness w/ Plug, S1-02531884000
SKU:
S1-02531884000
York
850 RPM Condenser Fan Motor (1/4 HP, 230V), S1-02440899000
SKU:
S1-02440899000
York
22" Fan Wireway, S1-02813216001
SKU:
S1-02813216001
York
45/5 MFD Round Run Capacitor (440V), S1-02425120700
SKU:
S1-02425120700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video