Apply to be a TradeMaster!
Main product image of 850 RPM Condenser Fan Motor (1/4 HP, 230V), S1-02440899000
Magnifying glass
Hover image to zoom

850 RPM Condenser Fan Motor (1/4 HP, 230V), S1-02440899000

Brand:
York
SKU:
S1-02440899000
Rating:
(13)
Q&A:
(0)
850 RPM Condenser Fan Motor (1/4 HP, 230V), S1-02440899000
Magnifying glass
Hover image to zoom
$308.56 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
850 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
S1-02440899000 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Voltage:

230V

Horse Power:

1/4

RPM:

850

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

22" CW 3 Blade Fan (1/2" Bore), S1-02634094000
SKU: S1-02634094000
York

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

hopefully these parts will last another 18 years.

It was delivered in two days. That was amazing. Thank you so much. You people are incredible.
sam
san yuan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

Product fit and worked perfectly. Hopefully it will last for years.
KGAC
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

We have bought from Supply House a couple times. Prices are great and fast delivery. Definitely will use them again and again.
Desert dwellers
Salome, Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

This is my first product from this supplier. So far I am happy.
Deep
Modesto, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect OEM Quality and Part for my AC

My AC condenser fan wasn't spinning all the time so I needed a new condenser fan motor after validating my capacitor was still good. I put in my AC (e.g. York) model number and quickly found the part I needed. It matched exactly and was plug and play! Great price, quick shipping and only took me like 30 minutes to swap out! AC is running like new again and is so much more quiet!
JH Solutions
KC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product. Easy to install with plugged motor.
Andy
Gheens, Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit. Easy install.

My first contact with supplyhouse resulted in customer service being unsure which motor was needed. I used another website to confirm this was the right motor and it was an exact fit making installation super simple.
DIY Obsessed
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement, great price, fast shipping

Fit right in my Luxaire A/C unit. Easy job, saved me $500. It's quieter than the original too.
MLV
New York
5 years ago
Was this review helpful to you?

Perfect Fit.

Just like everything I get from Supply House. The right part, fast shipping and good pricing. I am a lic HVAC co and I get better service and faster shipping from Supply House than my name brand service dealerships.
C O D
E Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I would buy this product again fast shipping on time
Donald
Caddo Mills, Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy