Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D1CS090E02025A Parts - Packaged Unit/RTU
Brand:
York
SKU:
D1CS090E02025A
Description
–
Packaged Unit/RTU D1CS090E02025A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
1725 RPM Blower Motor (1.5 HP, 208-230/460V), S1-02419623718
SKU:
S1-02419623718
York
600v 30a 1 pole Fuse Holder, S1-025-17407-000
SKU:
S1-025-17407-000
York
12" x 15" Blower Wheel, 1"Bore, S1-026-23831-700
SKU:
S1-026-23831-700
York
Refrigerant Control (70° Open, 22° Close), S1-025-38676-000
SKU:
S1-025-38676-000
York
Terminal Block Replacement, S1-025-22220-000
SKU:
S1-025-22220-000
York
24V SPDT Relay, S1-024-20870-000
SKU:
S1-024-20870-000
York
1 Groove Fixed Sheave w/ 1" Bore, S1-02810564700
SKU:
S1-02810564700
York
24V DPDT Control Relay, S1-024-19052-000
SKU:
S1-024-19052-000
York
1" Rubber Cartridge Bearing, S1-02908623700
SKU:
S1-02908623700
York
Variable 1 Groove Sheave, 7/8" Bore, S1-02804807700
SKU:
S1-02804807700
York
5 MFD Oval Run Capacitor (370V), S1-02420043700
SKU:
S1-02420043700
York
40VA Transformer (120-24V), S1-02530889000
SKU:
S1-02530889000
York
120V DPDT Control Relay, S1-024-18784-900
SKU:
S1-024-18784-900
York
Neoprene Isolator Motor Hanger, S1-028-12414-700
SKU:
S1-028-12414-700
York
SPST Temperature Control (65' Open, 75' Close), S1-02519499001
SKU:
S1-02519499001
York
Control Relay, S1-02418785700
SKU:
S1-02418785700
York
2PNO Contactor (120V, 30A), S1-024-25839-700
SKU:
S1-024-25839-700
York
1 Groove Variable Sheave w/ 0.875" Bore, S1-02804764700
SKU:
S1-02804764700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video