Apply to be a TradeMaster!
Main product image of 40VA Transformer (120-24V), S1-02530889000
Magnifying glass
Hover image to zoom

40VA Transformer (120-24V), S1-02530889000

Brand:
York
SKU:
S1-02530889000
Rating:
(4)
Q&A:
(0)
40VA Transformer (120-24V), S1-02530889000
Magnifying glass
Hover image to zoom
$70.39 each
In Stock
In Stock
Get 10 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 120v

Description

–
S1-02530889000 Is an official OEM replacement part for York HVAC equipment.

Specs

–
VA Rating:

40

Voltage:

24V

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Not direct replacement

The wire terminals on both sides connected backwards from the old one, even though the part number was the same. Also the 24v terminals on old transformer were small spades and the new ones were large, I had to go out and buy new insulated connectors. Couldn't find 90 degree ones so had to use straight ones and push the wire in so they wouldn't rub on the door.
pltncmd
Virginia
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again. Fit as it should.

I always get the right parts from you guys not a, oh it should work. Saves time and money. Thanks
Shaggy
Douglas, WY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Product

It was very simple to hookup. The staff was great in assisting with locating the part and getting it shipped. I recommend this part.
Sasquasch
NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

This was for a handicap lift that is needed for emergencies, so we were hoping to get it in 3 or 4 days. It arrived in 2. We were really pleased with the service and speed of delivery. The transformer itself worked fine.
Happy son
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy