Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D1CV300N24025B Parts - Packaged Unit/RTU
Brand:
York
SKU:
D1CV300N24025B
Description
–
Packaged Unit/RTU D1CV300N24025B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
62
Replacement Parts
Flue Box Bottom/side Panel, S1-063-93849-000
SKU:
S1-063-93849-000
York
Ring Clamp For Motor Mount, S1-026-25568-000
SKU:
S1-026-25568-000
York
3400 RPM Motor (1/10HP, 208-230V), S1-02425005701
SKU:
S1-02425005701
York
Ventro Plate 2.375 Orifice, S1-063-90038-010
SKU:
S1-063-90038-010
York
Ventro Plate 2.187 Orifice, S1-063-90038-014
SKU:
S1-063-90038-014
York
3/4" 1/2 Natural Gas Valve (24V), S1-02527720700
SKU:
S1-02527720700
York
Split Pin Universal Contactor- 10 PK, S1-025-19673-000
SKU:
S1-025-19673-000
York
12.5 MFD Oval Run Capacitor (370V), S1-02425899000
SKU:
S1-02425899000
York
Venter Motor Spacer, S1-073-03169-000
SKU:
S1-073-03169-000
York
3 Pole Contactor (24V, 50A), S1-024-35801-000
SKU:
S1-024-35801-000
York
1/2"ODF Liquid Line Filter Drier, S1-026-14777-712
SKU:
S1-026-14777-712
York
1.25 HP, 1140 RPM 56 Condenser Motor (208-230/460V), S1-02431939002
SKU:
S1-02431939002
York
24V SPDT Relay, S1-02421678700
SKU:
S1-02421678700
York
Flue Hood Replacement, S1-363-93686-001
SKU:
S1-363-93686-001
York
9 Circuit Plug Connector, S1-025-21192-000
SKU:
S1-025-21192-000
York
24V Spark Ignition Kit, S1-32542681000
SKU:
S1-32542681000
York
Air Proving Switch, S1-031-01123-700
SKU:
S1-031-01123-700
York
PSC Motor (3/4 HP, 208-230V, 1075 RPM), S1-02425371700
SKU:
S1-02425371700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video