The Day Savers – A National Tradesmen Day Contest
Main product image of 24V Spark Ignition Kit, S1-32542681000
Magnifying glass
Hover image to zoom

24V Spark Ignition Kit, S1-32542681000

Brand:
York
SKU:
S1-32542681000
Rating:
(2)
Q&A:
(0)
24V Spark Ignition Kit, S1-32542681000
Magnifying glass
Hover image to zoom
$228.65 each
In Stock
In Stock
Get 38 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

S1-32542681000 Is an official OEM replacement part for York HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Flame Sensor w/ 34" Lead, S1-02538950000
SKU: S1-02538950000
York

Product Reviews

3 out of 2 reviews
3
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

failed to operate

failed
c
10941
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply house again

The replacements parts I ordered for my burner arrived the next day and working perfectly. Very good company and services I highly recommend.
Sergio
Brooklyn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy