Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D1EB030A06A Parts - Packaged Unit/RTU
Brand:
York
SKU:
D1EB030A06A
Description
–
Packaged Unit/RTU D1EB030A06A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
208/240/24V Transformer (40VA), S1-02518452700
SKU:
S1-02518452700
York
Rubber Mount Tube, S1-028-09412-001
SKU:
S1-028-09412-001
York
Kit Dual Enthalpy Sensor, S1-2EC04700924
SKU:
S1-2EC04700924
York
Electric 7.5 Kw - SPP Heater, S1-2NH04500706
SKU:
S1-2NH04500706
York
Sleeve, S1-028-09412-003
SKU:
S1-028-09412-003
York
Neoprene Washer, S1-028-09412-002
SKU:
S1-028-09412-002
York
Drain Pan Replacement, S1-032-00139-002
SKU:
S1-032-00139-002
York
Neoprene Compressor Isolator, S1-028-10581-000
SKU:
S1-028-10581-000
York
15 MFD Oval Run Capacitor (370V), S1-02425900000
SKU:
S1-02425900000
York
10" x 8" CW Blower Wheel (1/2" Bore), S1-02632088702
SKU:
S1-02632088702
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
10KW Electric Heater Kit, S1-2NH04501006
SKU:
S1-2NH04501006
York
Electric 5 KW - SPP Heater, S1-2NH04500506
SKU:
S1-2NH04500506
York
30/5 MFD Round Run Capacitor (370V), S1-02424778700
SKU:
S1-02424778700
York
Blower Housing w/o Wheel Replacement, S1-373-14999-001
SKU:
S1-373-14999-001
York
Distributor Assembly 2 Tube, S1-026-23209-000
SKU:
S1-026-23209-000
York
22" Black Fan Guard w/ Motor Mount, S1-02646742000
SKU:
S1-02646742000
York
1075 RPM 48 Blower Motor (1/2 HP, 208-230V), S1-02425972000
SKU:
S1-02425972000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video