Apply to be a TradeMaster!
Main product image of 208/240/24V Transformer (40VA), S1-02518452700
Magnifying glass
Hover image to zoom

208/240/24V Transformer (40VA), S1-02518452700

Brand:
York
SKU:
S1-02518452700
Rating:
(2)
Q&A:
(0)
208/240/24V Transformer (40VA), S1-02518452700
Magnifying glass
Hover image to zoom
$75.77 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
S1-02518452700 Is an official OEM replacement part for York HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
4
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

as described and showed up on time
DIY- EP
St. Petersburg Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, but

I have 250 volts in, so the out is 27.6VAC when input is on the 2 outside input tabs for more drop in voltage. If I used the inner input high side with my 250 volts, then the output is 32 volts. This means if I had a 240VAC input, the lowest I could get is 26.4VAC output, which is the max for the heater relays (26,4VAC) per code. This also powers a $500 AH circuit board. To get 24VAC output I would have to lower my input line voltage from the street down to 217VAC or less than 110 per per line. I think these transformers are using less windings for less voltage drop to the max allowed output based on perfect 240VAC coming into the house to save money. Cheap skates. I guess I could wind my own transformer.
Randy
Florida Panhandle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy