Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D1EG090N13046F Parts - Packaged Unit/RTU
Brand:
York
SKU:
D1EG090N13046F
Description
–
Packaged Unit/RTU D1EG090N13046F
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
58
Replacement Parts
Spark Ignitor & Cable, S1-02529010000
SKU:
S1-02529010000
York
3400 RPM Ventor Motor (1/20HP, 460V), S1-02424115020
SKU:
S1-02424115020
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
Switch Bracket Rollout Replacement, S1-07303120000
SKU:
S1-07303120000
York
1" x 21.5" Blower Shaft, S1-00107115000
SKU:
S1-00107115000
York
12 x 12 Blower Wheel (1" Bore), S1-02625529701
SKU:
S1-02625529701
York
Threaded Nylon Conduit Bushing, S1-025-26385-000
SKU:
S1-025-26385-000
York
4" x 2" CCW Blower Wheel (1/4" Bore), S1-02632624700
SKU:
S1-02632624700
York
Split Pin Universal Contactor- 10 PK, S1-025-19673-000
SKU:
S1-025-19673-000
York
Flame Sensor Replacement, S1-02530801000
SKU:
S1-02530801000
York
Motor Wire Harness w/ Plug, S1-025-26387-016
SKU:
S1-025-26387-016
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Vent Housing Plate, S1-06390037000
SKU:
S1-06390037000
York
Flue Hood Replacement, S1-363-93686-001
SKU:
S1-363-93686-001
York
9 Circuit Plug Connector, S1-025-21192-000
SKU:
S1-025-21192-000
York
24V Spark Ignition Kit, S1-32542681000
SKU:
S1-32542681000
York
Manual Reset Limit Switch (180°F), S1-02426099000
SKU:
S1-02426099000
York
Shaft Key, S1-001-07110-003
SKU:
S1-001-07110-003
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video