Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D1GA024N03206A Parts - Packaged Unit/RTU
Brand:
York
SKU:
D1GA024N03206A
Description
–
Packaged Unit/RTU D1GA024N03206A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
Neoprene Compressor Isolator, S1-028-10581-000
SKU:
S1-028-10581-000
York
#44 Burner Orifice (.086), S1-02920423044
SKU:
S1-02920423044
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
208/230V 1 Phase R22 Compressor (22,600 BTU), S1-015-04645-004
SKU:
S1-015-04645-004
York
Flame Sensor Replacement, S1-02527773700
SKU:
S1-02527773700
York
1/4 HP Condensor Motor (208-230V, 1120 RPM), S1-324-25801-002
SKU:
S1-324-25801-002
York
Ignition Control, S1-331-01135-000
SKU:
S1-331-01135-000
York
Vent Plate, S1-07305377000
SKU:
S1-07305377000
York
Terminal Block, S1-02529125000
SKU:
S1-02529125000
York
3200RPM Motor, S1-02424115018
SKU:
S1-02424115018
York
10 MFD Oval Run Capacitor (370V), S1-02420046700
SKU:
S1-02420046700
York
Rollout Switch (300° Open. 220° Close), S1-02529083002
SKU:
S1-02529083002
York
2PNO Contactor (24V, 20A), S1-02424101700
SKU:
S1-02424101700
York
10" x 8" CW Blower Wheel (1/2" Bore), S1-02632088702
SKU:
S1-02632088702
York
1/3 HP, 1075 RPM 3 Speed Motor (208-230V), S1-02424772700
SKU:
S1-02424772700
York
332V Start Relay, S1-02425035000
SKU:
S1-02425035000
York
Flue Hood Replacement, S1-363-93686-001
SKU:
S1-363-93686-001
York
9 Circuit Plug Connector, S1-025-21192-000
SKU:
S1-025-21192-000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video