Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D1HG048N06025A Parts - Packaged Unit/RTU
Brand:
York
SKU:
D1HG048N06025A
Description
–
Packaged Unit/RTU D1HG048N06025A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
64
Replacement Parts
Manifold Bracket, S1-063-93548-000
SKU:
S1-063-93548-000
York
Heat Exchanger Baffle, S1-073-13498-000
SKU:
S1-073-13498-000
York
Auxillary Limit Switch Kit, S1-37313300604
SKU:
S1-37313300604
York
Motor Adjustment Bracket, S1-073-15128-000
SKU:
S1-073-15128-000
York
Spark Ignitor w/ 21" Lead Wire, S1-02530372000
SKU:
S1-02530372000
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
1" x 21.5" Blower Shaft, S1-00107115000
SKU:
S1-00107115000
York
Carryover Tube, S1-073-12892-702
SKU:
S1-073-12892-702
York
Threaded Nylon Conduit Bushing, S1-025-26385-000
SKU:
S1-025-26385-000
York
Split Pin Universal Contactor- 10 PK, S1-025-19673-000
SKU:
S1-025-19673-000
York
3/4" X 3/4" Universal Gas Valve, Reducer Bushings (Two 3/4" To 1/2"), 24V
SKU:
36H32-423
White Rodgers
3200RPM Motor, S1-02424115018
SKU:
S1-02424115018
York
SPST Rollout Switch (225° Open, 145° Close), S1-02526392005
SKU:
S1-02526392005
York
12 x 10 Blower Housing w/ Wheel, S1-02625539701
SKU:
S1-02625539701
York
Evase Panel, S1-37328293000
SKU:
S1-37328293000
York
24V Heat Sequencer Relay, S1-02419082039
SKU:
S1-02419082039
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
SPDT Limit Switch (105° Open 165° Close), S1-02531830000
SKU:
S1-02531830000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video