Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" Universal Gas Valve, Reducer Bushings (Two 3/4" To 1/2"), 24V
Magnifying glass
Hover image to zoom

3/4" X 3/4" Universal Gas Valve, Reducer Bushings (Two 3/4" To 1/2"), 24V

SKU:
36H32-423
Rating:
(9)
Q&A:
(1)
3/4" X 3/4" Universal Gas Valve, Reducer Bushings (Two 3/4" To 1/2"), 24V
Magnifying glass
Hover image to zoom
$150.52 each
In Stock
In Stock
Get 131 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
The 36H Combination Gas Control Valve is a Versatile Multifunction Control Designed to Meet the Requirements for Use with Intermittent Ignition Systems (Direct Ignition, Proven Pilot). The 36H Valve is Our Highest Capacity Combination Gas Valve

Features
  • 3/4" X 3/4" Universal Gas Valve
  • Reducer Bushings (Two 3/4" To 1/2")
  • 24V
  • 1/4" Male Spade Quick Connect Terminals
  • Nat. Gas (Includes LP Conversion Kit)
  • For use on non-piloted or intermittent pilot applications (not standing pilot). Replaces 36C68-423

Specs

–
Fuel Type:

Natural Gas

Propane

Ignition Type:

Intermittent Pilot

Voltage:

24V

Inlet Size:

3/4"

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Spark Ignitor w/ 21" Lead Wire, S1-02530372000
SKU: S1-02530372000
York

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Perfect substitute for original

This retrofit gas valve worked perfect . Allowed me to not have to replace a Rooftop heater. vendor did a great job in finding me the replacement valve. will buy again
Ashe
Brattleboro VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again

This mounts into a furnace with no pilot hot surface ignition works great. Only used it 2 days. Had to remove furnace.
Ed
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again!

Product arrived on time and packaged well. Was priced right and fit perfectly. Thank you guys you are great!
Acman1974
Nacogdoches Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This company is great.

Great customer service and ultra fast delivery.
Ramon
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price fast delivery

As described recieved quickly next day and installed same day. Good to do business with definitely would buy again if needed.
Willie
Girard Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Universal Gas Valve

This is the universal (24V) gas valve that we commonly carry on our service vehicles at all times. It can replace almost all fast opening applications that we run across out in the field. Have never had one fail on us. Great product.
Mikey
St. Paul, MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Help our dock needs heat

The abilty to get right part at a good price got our dock hot fast Thank You
miker
Elgin IL.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WR gas valve

Great service.. Ordered and received in just 2 days..Replaced the valve in my pool heater perfectly...
pja270
oceanside,ny
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is the real brand new OEM valve.Used it to replace one on a 6 ton York rooftop unit.
Pwrpros
Burr Ridge, IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this valve "normaly close" and when powered: opens?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy