Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GHGD42S41S5 Parts - York Heat Pump
Brand:
York
SKU:
GHGD42S41S5
Description
–
York Heat Pump GHGD42S41S5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
Main Wiring Harness, S1-37320055004
SKU:
S1-37320055004
York
Assembly, Distributor Replacement, S1-025-33424-234
SKU:
S1-025-33424-234
York
Compressor Wiring Harness, S1-02541088000
SKU:
S1-02541088000
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Reversing Valve w/ Coil, S1-02533307002
SKU:
S1-02533307002
York
Neoprene Compressor Isolator, S1-028-10581-000
SKU:
S1-028-10581-000
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
24" Diameter 28° 1/2" CW 3 Blade Fan, S1-02642434000
SKU:
S1-02642434000
York
24" Black Fan Guard, S1-02642586000
SKU:
S1-02642586000
York
Pressure Control (30° Open, 60° Close), S1-02541264000
SKU:
S1-02541264000
York
Refrigerant Control (650° Open, 450° Close), S1-02535359000
SKU:
S1-02535359000
York
Defrost Control Board, S1-33101975102
SKU:
S1-33101975102
York
Temperature Sensor w/ 55" Leads, S1-03101276000
SKU:
S1-03101276000
York
3/8" Filter Drier, S1-404101
SKU:
S1-404101
York
7/8" Suction Service Valve, S1-02211576000
SKU:
S1-02211576000
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
3/8" Liquid Valve, S1-022-11571-000
SKU:
S1-022-11571-000
York
850 RPM Condenser Fan Motor (1/4 HP, 230V), S1-02440899000
SKU:
S1-02440899000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video