Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HC8B060F4C Parts - York Heat Pump
Brand:
York
SKU:
HC8B060F4C
Description
–
York Heat Pump HC8B060F4C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
208/240/24V Transformer (40VA), S1-02518452700
SKU:
S1-02518452700
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Control Board Kit, S1-33102957000
SKU:
S1-33102957000
York
Temperature Sensor Replacement, S1-02542683000
SKU:
S1-02542683000
York
3/8" Liquid Valve Replacement, S1-02211567000
SKU:
S1-02211567000
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
1/2" x 7/8" ODF Reversing Valve (24V), S1-025-42730-000
SKU:
S1-025-42730-000
York
90.0 psig 3/8 ODM x 3/8 ODF TXV Valve, S1-025-38739-070
SKU:
S1-025-38739-070
York
Discharge Sensor, S1-03101278000
SKU:
S1-03101278000
York
Compensator Tank, S1-026-35433-000
SKU:
S1-026-35433-000
York
Temperature Sensor w/ 55" Leads, S1-03101276000
SKU:
S1-03101276000
York
3/8" Filter Drier, S1-404101
SKU:
S1-404101
York
24" dia 34 deg 1/2" CW 3 Blade Fan, S1-026-42524-000
SKU:
S1-026-42524-000
York
Refrigerant Pressure Control, 650O 450C, S1-02538888001
SKU:
S1-02538888001
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
7/8" Suction Valve, S1-022-11569-000
SKU:
S1-022-11569-000
York
7/8" ID Accumulator, S1-02625573007
SKU:
S1-02625573007
York
Refrigerant Control (30° Open, 60° Close), S1-025-38889-001
SKU:
S1-025-38889-001
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video