Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
P1HBD20N09401A Parts - York Furnace
Brand:
York
SKU:
P1HBD20N09401A
Description
–
York Furnace P1HBD20N09401A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
Natural Gas Pilot Assembly, S1-02916880700
SKU:
S1-02916880700
York
Ignition Cable Replacement, S1-02521706702
SKU:
S1-02521706702
York
Door Interlock Switch, S1-024-22039-000
SKU:
S1-024-22039-000
York
12" x 9" CW Blower Wheel (1/2" Bore), S1-02626822700
SKU:
S1-02626822700
York
40VA Transformer (120-24V), S1-02530889000
SKU:
S1-02530889000
York
15 MFD Oval Run Capacitor (370V), S1-02425900000
SKU:
S1-02425900000
York
1075 RPM 3 Speed Motor (1/2 HP, 1 PH, 120V), S1-02628946000
SKU:
S1-02628946000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video