Apply to be a TradeMaster!
Main product image of 1075 RPM CCW 48 Motor (1 HP, 230V), S1-024-24120-005
Magnifying glass
Hover image to zoom

1075 RPM CCW 48 Motor (1 HP, 230V), S1-024-24120-005

Brand:
York
SKU:
S1-024-24120-005
Rating:
(0)
Q&A:
(0)
1075 RPM CCW 48 Motor (1 HP, 230V), S1-024-24120-005
Magnifying glass
Hover image to zoom
S1-024-24120-005 has been discontinued
Discontinued January 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW

Description

–
1075 RPM CCW 48 Motor (1 HP, 230V) Specifications:
  • For Use With: DBHB-T (072), DBUC (072)

  • **Image may not represent actual product.**

    Specs

    –
    Horse Power:

    1

    RPM:

    1075

    Voltage:

    230V

    Speeds:

    1

    Rotation:

    CCW

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm