Apply to be a TradeMaster!
Main product image of 1075 RPM Blower Motor (1/2 HP, 115V)
Magnifying glass
Hover image to zoom

1075 RPM Blower Motor (1/2 HP, 115V)

Brand:
York
SKU:
S1-024-25110-000
Rating:
(1)
Q&A:
(0)
1075 RPM Blower Motor (1/2 HP, 115V)
Magnifying glass
Hover image to zoom
S1-024-25110-000 has been discontinued
Discontinued October 16, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1075 RPM 4 Speed Motor (1/2HP, 115V), S1-02440901000
Brand:
York
SKU:S1-02440901000
(5)
Order by 6PM, receive 30 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: RPM
1075 RPM
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP

Specs

–
RPM:

1075

Voltage:

115V

Horse Power:

1/2

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Blower wheel wobble

This motor seems to have too much runout on the shaft and causes the blower wheel to wobble which is making the blower create more noise than it should. At first I assumed it was a problem with the blower wheel (the wobble may have caused the bearing in the old motor to fail) and ordered a new blower wheel. When the new wheel was installed on this motor the problem persisted. I measured the new motor shaft runout with a dial indicator and was seeing .001 just before the flat notch started. Near the end of the shaft I was seeing several mils of variation of the round side of the shaft. Other than that it fit well into the existing motor bracket and the wiring was straight forward.
Scott
St. Louis, MO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?