Apply to be a TradeMaster!
Main product image of 850 RPM 48 Motor 1/4 HP (208-230V)
Magnifying glass
Hover image to zoom

850 RPM 48 Motor 1/4 HP (208-230V)

Brand:
York
SKU:
S1-024-25119-000
Rating:
(3)
Q&A:
(0)
850 RPM 48 Motor 1/4 HP (208-230V)
Magnifying glass
Hover image to zoom
S1-024-25119-000 has been discontinued
Discontinued September 3, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/4 Hp 208/230v 850 Rpm Cwle Motor, S1-02436240000
Brand:
York
SKU:S1-02436240000
(11)
Order by today, receive 32 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
850 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
850 RPM 48 Motor 1/4 HP (208-230V) Specifications:
  • Motor Frame: 48
  • For Use With: DAYA-T, D1NA, E1FB, D1NA, H1HB, DAYH-F, D1NH, HIHA, BAUH-F, EASE-F, HIHD, EIFD, DAPH-F, DAYH-T, DAPH-T, E1FH, EASE-T, EASH-F, BAUA-F, BAUA-T (All)
  • Specs

    –
    Voltage:

    208V

    230V

    Horse Power:

    1/4

    RPM:

    850

    Phase:

    1

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Fri

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-3 of 3 reviews

    york AC fan motor

    It lined up and fit perfectly. After I installed the motor and powered up the AC, it ran perfectly.
    randy
    Duluth, mn
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service

    I ordered the motor it come in so fast great service by the phone in the motor exactly fit like factory thank you so much
    Mike A
    Richmond Virginia
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact OEM replacement. Great!

    How common it is OEM replacement parts are available for an appliance that's ~20 years old? This motor was an exact fit! Even down to the wire length, and terminations. The motor functions as it should, and our heat pump is performing like new. We used a pulley puller to remove the fan. But it bound up on the old motor's shaft. We found it's best to clean the shaft first, removing all the dust, dirt, and grime. Once we did that, the fan slid right off.
    Mike
    Mesa, AZ
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?