Apply to be a TradeMaster!
Main product image of 2 Pole Contactor (24V, 40A), S1-024-25840-700
Magnifying glass
Hover image to zoom

2 Pole Contactor (24V, 40A), S1-024-25840-700

Brand:
York
SKU:
S1-024-25840-700
Rating:
(0)
Q&A:
(0)
2 Pole Contactor (24V, 40A), S1-024-25840-700
Magnifying glass
Hover image to zoom
$97.82 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
S1-024-25840-700 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Poles:

2

Voltage:

24V

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy