Shop Resideo Sale
1100 RPM 1-Speed 48 Motor (1/4 HP, 460V), S1-024-27532-000

1100 RPM 1-Speed 48 Motor (1/4 HP, 460V), S1-024-27532-000

Brand:
York
SKU:
S1-024-27532-000
Rating:
(0)
Q&A:
(0)
1100 RPM 1-Speed 48 Motor (1/4 HP, 460V), S1-024-27532-000
$128.09 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/4 HP

Description

–
1100 RPM 1-Speed 48 Motor (1/4 HP, 460V)

Specs

–
RPM:

1100

Voltage:

460v

Horse Power:

1/4

Speeds:

1

Phase:

1

Hertz:

60

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy