Apply to be a TradeMaster!
1075 RPM 4 Speed Motor (1/2 HP, 115V), S1-024-27845-000

1075 RPM 4 Speed Motor (1/2 HP, 115V), S1-024-27845-000

Brand:
York
SKU:
S1-024-27845-000
Rating:
(1)
Q&A:
(0)
1075 RPM 4 Speed Motor (1/2 HP, 115V), S1-024-27845-000
$1,350.59 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1075 RPM

Description

–
S1-024-27845-000 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Horse Power:

1/2

Speeds:

4

Voltage:

115V

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Blower motor

Easy to install works great 👍👍👍
Pickle
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy