Apply to be a TradeMaster!
Main product image of 1000 RPM CCW Blower Motor (1/6 HP, 120V)
Magnifying glass
Hover image to zoom

1000 RPM CCW Blower Motor (1/6 HP, 120V)

Brand:
York
SKU:
S1-024-31948-000
Rating:
(0)
Q&A:
(0)
1000 RPM CCW Blower Motor (1/6 HP, 120V)
Magnifying glass
Hover image to zoom
S1-024-31948-000 has been discontinued
Discontinued March 8, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/6 HP
Product Highlight: RPM
1000 RPM
Product Highlight: Rotation
CCW

Description

–

Note: This product can be replaced by ordering (1) S1-7966-311P, (1) S1-073-13276-000 , and (1) S1-373-19806-100 


1000 RPM CCW Blower Motor (1/6 HP, 120V) 


Specifications:

  • For Use With: DGAH
  • Alternative part # is 024-31948-0000

**Image may not represent actual product.**

Specs

–
Horse Power:

1/6

RPM:

1000

Rotation:

CCW

Voltage:

120v

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm