Apply to be a TradeMaster!
Main product image of 1050 RPM Blower Motor with ECM (1 HP, 230V)
Magnifying glass
Hover image to zoom

1050 RPM Blower Motor with ECM (1 HP, 230V)

Brand:
York
SKU:
S1-024-31954-000
Rating:
(0)
Q&A:
(0)
1050 RPM Blower Motor with ECM (1 HP, 230V)
Magnifying glass
Hover image to zoom
$666.82 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
1050 RPM

Description

–
1050 RPM Blower Motor with ECM (1 HP, 230V) Specifications:
  • For Use With: DAYH-F060N110C

  • **Image may not represent actual product.**

    Specs

    –
    Horse Power:

    1

    RPM:

    1050

    Phase:

    1

    Voltage:

    230V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy