Apply to be a TradeMaster!
Main product image of 1075 RPM Blower Motor (1/3 HP, 115V)
Magnifying glass
Hover image to zoom

1075 RPM Blower Motor (1/3 HP, 115V)

Brand:
York
SKU:
S1-024-31969-000
Rating:
(3)
Q&A:
(0)
1075 RPM Blower Motor (1/3 HP, 115V)
Magnifying glass
Hover image to zoom
S1-024-31969-000 has been discontinued
Discontinued September 10, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
115v 1/3 Hp 1075 Rpm 4 Speed Ccw, S1-02440904000
Brand:
York
SKU:S1-02440904000
(3)
Order by today, receive 12 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW

Description

–
1075 RPM Blower Motor (1/3 HP, 115V) Specifications:
  • For Use With: DGU, GUD (060)

  • Specs

    –
    RPM:

    1075

    Horse Power:

    1/3

    Voltage:

    115V

    Rotation:

    CCW

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Fit good, works great!

    This was to replace a motor with worn bearings in a diamond York furnace. It fit great. All the wires matched up perfectly and it runs smooth and quiet.
    Garrett
    Spokane, Wa
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact replacement, arrived quickly

    Replaced old blower motor in 1990's (or earlier) vintage York furnace. All wires and connectors including stake-ons were exactly like the old one. Has been in service for three weeks with no issues.
    jhonnie
    Wapakoneta, Ohio
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would use this supply house as my source for parts

    Good delivery not necessarily the least expensive but fast.
    major2011
    massachusetts
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?