Apply to be a TradeMaster!
Main product image of 1140 RPM 3-PH 1-Speed 56 Condenser Motor (1.5 HP, 460V), S1-024-32068-007
Magnifying glass
Hover image to zoom

1140 RPM 3-PH 1-Speed 56 Condenser Motor (1.5 HP, 460V), S1-024-32068-007

Brand:
York
SKU:
S1-024-32068-007
Rating:
(1)
Q&A:
(0)
1140 RPM 3-PH 1-Speed 56 Condenser Motor (1.5 HP, 460V), S1-024-32068-007
Magnifying glass
Hover image to zoom
$1,393.55 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1-1/2 HP

Description

–
1140 RPM 3-PH 1-Speed 56 Condenser Motor (1.5 HP, 460V)

Specs

–
Horse Power:

1-1/2

Voltage:

460v

RPM:

1140

Phase:

3

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

SUCH AN AMAZING SERVICE

I can't say enough about the service that we received, such professionalism and so courtious, had my motor the very next day (Saturday) SUCH A GREAT JOB !! Thanks again !
Felix
Bryan Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy