Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
York Parts
York Motors
Condenser Motors & Parts
850 RPM Condenser Motor & Rain Shield, CCW (1/3 HP, 208-230V)
Brand:
York
SKU:
S1-024-34550-001
Rating:
(0)
Q&A:
(0)
Hover image to zoom
S1-024-34550-001 has been discontinued
Discontinued September 4, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/3 HP, 850 RPM, 1 Phase CCW Motor (230V), S1-6007531
Brand:
York
SKU:
S1-6007531
(0)
Order by
6PM
, receive 8 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208V, 230V
850 RPM
CCW
1/3 HP
Description
–
850 RPM Condenser Motor & Rain Shield, CCW (1/3 HP, 208-230V) Specifications:
For Use With: DL-06C00ATAAA1A, DL-06N12ATAAA1A, DL-07C00ATAAA1A, DL-07N12ATAAA1A, DL-07N18ATAAA1A
Specs
–
Voltage:
208V
230V
RPM:
850
Rotation:
CCW
Horse Power:
1/3
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text
888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9:05am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video