Apply to be a TradeMaster!
Main product image of 1050 RPM Programmed ECM Blower Motor (3/4 HP, 208-230V), S1-02435705010
Magnifying glass
Hover image to zoom

1050 RPM Programmed ECM Blower Motor (3/4 HP, 208-230V), S1-02435705010

Brand:
York
SKU:
S1-02435705010
Rating:
(0)
Q&A:
(0)
1050 RPM Programmed ECM Blower Motor (3/4 HP, 208-230V), S1-02435705010
Magnifying glass
Hover image to zoom
$1,051.83 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: RPM
1050 RPM

Description

–
Blower Motor, 3/4HP, 208-230Vac, 1050 RPM, 48 Nema Frame Size, Full Vented, Ball Bearing, Programmed ECM Motor

Specs

–
Product Type:

Blower Motor

Horse Power:

3/4

RPM:

1050

Voltage:

208/230V

Frame:

48

Bearings:

Ball

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy