Apply to be a TradeMaster!
Main product image of ECM Blower Motor (1/2 HP, 120V), S1-02436094000
Magnifying glass
Hover image to zoom

ECM Blower Motor (1/2 HP, 120V), S1-02436094000

Brand:
York
SKU:
S1-02436094000
Rating:
(1)
Q&A:
(0)
ECM Blower Motor (1/2 HP, 120V), S1-02436094000
Magnifying glass
Hover image to zoom
$611.70 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP

Description

–
S1-02436094000 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Horse Power:

1/2

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product, good price, good service

Second one I bought, thanks to the York, residential A/C unit with a fan motor that lasted 12 years (I have 2 units).
Bruce the DIY
Cedar Hill, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy