Apply to be a TradeMaster!
Main product image of 1/10 HP, 825 RPM, 1 Speed, CW Condenser Motor (230V), S1-02440888000
Magnifying glass
Hover image to zoom

1/10 HP, 825 RPM, 1 Speed, CW Condenser Motor (230V), S1-02440888000

Brand:
York
SKU:
S1-02440888000
Rating:
(2)
Q&A:
(0)
1/10 HP, 825 RPM, 1 Speed, CW Condenser Motor (230V), S1-02440888000
Magnifying glass
Hover image to zoom
$224.42 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/10 HP

Description

–
S1-02440888000 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Horse Power:

1/10

RPM:

825

Speeds:

1

Phase:

1

Rotation:

CW

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality motor

Motor was exactly as described. Plus Supply House ships same day so it arrived the next day to me!!!
HVAC Rework
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this motor again

Great motor, arrived on time
Ab
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy